Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239220
Zoro # G3814524
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 10,800/14,400
- Amps - Water Heaters 60
Product Information
- Brand Stiebel Eltron
- MFR # 239220
- Zoro # G3814524
- UPC # 040232668593
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 16.63 in |
Width | 16-5/8" |
Wire Size | 10/2 AWG |
Overall Depth | 4.63 in |
Depth | 4-5/8" |
Overall Height | 14.5 in |
Height | 14-1/2" |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.5 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 14,400 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 26 A, 30 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 10/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Part, Solis Ebv369A-C Sens Assembly Kt Conc Solis 1.6GPF (3325169)
- HAWS Bubbler Head (5701)
- WATTS Union Tee, 1/2 in Tube Size, Polysulfone, White (3523-10)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 8-2 CLASSIC)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- ECCOTEMP L10 Portable Outdoor Tankless Water Heater w/ Shower Set (L10-SET)
- Stiebel Eltron Electric Tankless Water Heaters