Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, 277V
Mfr # DHC 9-3 CLASSIC
Zoro # G001075370
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 9,000 W
- Amps - Water Heaters 32.5 A
Product Information
- Brand Stiebel Eltron
- MFR # DHC 9-3 CLASSIC
- Zoro # G001075370
- UPC # 040232497438
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 14.19 in |
Width | 7 15/16 in |
Depth | 3 7/8 in |
Wire Size | 8/2 AWG |
Height | 14 3/16 in |
Overall Width | 7.94 in |
Overall Depth | 3.88 in |
Hot Outlet Size | 1/2 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 3 yr Parts Warranty, 7 yr Leakage |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.8 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 9,000 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 32.5 A, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- ZORO SELECT 3/4" x 1/2" x 3/4" Malleable Iron Reducing Tee Class 150 (5P489)
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 80 (90914)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239218)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- EEMAX Electric Tankless Water Heater, 480V (XTP054480)
- Stiebel Eltron Electric Tankless Water Heaters