Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, 240/208V
Mfr # DHC 8-2 CLASSIC
Zoro # G001075400
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 7,200 W
- Amps - Water Heaters 30 A
Product Information
- Brand Stiebel Eltron
- MFR # DHC 8-2 CLASSIC
- Zoro # G001075400
- UPC # 040232497414
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Width | 7 15/16 in |
Height | 14 3/16 in |
Depth | 3 7/8 in |
Overall Height | 14.19 in |
Overall Depth | 3.88 in |
Wire Size | 10/2 AWG |
Overall Width | 7.94 in |
Hot Outlet Size | 1/2 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 3 yr Parts Warranty, 7 yr Leakage |
Description
Electric Tankless Water Heater, Operating Voltage 240/208V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.69 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 7,200 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Trim Kit, 1-1/2", Cp (64000)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- ZEROWATER WATER FILTR STAGE 5 2PK (ZR-017)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 In Out (31500048009000 CC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239218)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239214)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239221)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239216)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/208 110F)
- Stiebel Eltron Electric Tankless Water Heaters