Shop All Electric Wall Heaters
This Product is Discontinued
Stiebel Eltron
Electric Fan Heater, 1500/2000W W, 240 VAC (Discontinued)
Mfr # CK20E
Zoro # G7730381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500/2000W
- Heater Voltage 240 VAC
- Amps AC 7.2/8.3
- Phase 1
- Voltage 240 VAC
Product Information
- Brand Stiebel Eltron
- MFR # CK20E
- Zoro # G7730381
- UPC # 094922770547
- Country of Origin Germany
- Category Electric Wall Heaters
Dimensions
Width | 13-3/16" |
Height | 18-1/8" |
Details
Electric Heater Item | Electric Fan Wall Heater |
Watts | 1500/2000W |
Heater Voltage | 240 VAC |
Amps AC | 7.2/8.3 |
Phase | 1 |
Voltage | 240 VAC |
BtuH Output | 5118/6824 |
Item | Electric Fan Heater,240/208V,2kW |
Description
Electric Fan Heater,240/208V,2kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.