Shop All Electric Tankless Water Heaters
Stiebel Eltron
208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F
Mfr # MINI 6
Zoro # G6115085
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 4700/5700
- Amps - Water Heaters 24.7
Product Information
- Brand Stiebel Eltron
- MFR # MINI 6
- Zoro # G6115085
- UPC # 094922058492
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Width | 7-1/2" |
Height | 6-1/2" |
Wire Size | 10 AWG |
Depth | 3-1/4" |
Overall Height | 6.5 in |
Overall Depth | 3.25 in |
Overall Width | 7.5 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 5,700 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 21 A, 24.7 A, Environment Indoor, Market Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- WOODWARD FAB Round Tube Die, 1-1/2" dia., 5 in. CLR (WFBDT1-1/2X5)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- BRADLEY Shelf, 6 X 18, Stainless (756-018000)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239218)
- STIEBEL ELTRON Water Heater, Tankless, Mini-E 2.5-1 (236135)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239216)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- Stiebel Eltron Electric Tankless Water Heaters