Shop All Electric Tankless Water Heaters
Stiebel Eltron
120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W
Mfr # MINI 3
Zoro # G6134667
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 3000
- Amps - Water Heaters 25
Product Information
- Brand Stiebel Eltron
- MFR # MINI 3
- Zoro # G6134667
- UPC # 094922058478
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Width | 7-1/2" |
Wire Size | 10 AWG |
Depth | 3-1/4" |
Height | 6-1/2" |
Overall Height | 6.5 in |
Overall Width | 7.5 in |
Overall Depth | 3.25 in |
Manufacturer Warranty Length | 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials |
Hot Outlet Size | 3/8 in |
Cold Inlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.4 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 3,000 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 25 A, Environment Indoor, Market Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36in. L (32PL-CA11-0360-11B-38B)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- LASCO Couple Insert Poly 1/2" (UPPC-05)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 4-2 CLASSIC)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W (MINI 2)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- STIEBEL-ELTRON Stiebel Eltron DHC-E 8/10 Electric Tankless Water Heater, Point Of Use 9.6 kW 240/208V (DHC-E 8/10)
- Stiebel Eltron Electric Tankless Water Heaters