Shop All Handles, Frames and Braces
Stick Grip
Rubber Hand Grip, Diamond Long handle Grip White, 1.1mm, 11"
Mfr # 7513
Zoro # G604106174
product price: $19.45
/ea
Sold in multiples of 6 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rubber
- Width 3.5
- Length 12
- Weight 0.5
- Height 3.5
Product Information
- Brand Stick Grip
- MFR # 7513
- Zoro # G604106174
- UPC # 80139952234
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 3.5 |
Length | 12 |
Height | 3.5 |
Details
Material | rubber |
Weight | 0.5 |
Description
Rubber Hand Grip, Diamond Long handle Grip White, 1.1mm, 11"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (222433)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (66019)
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- SWIFFER Handle Extender Kit, f/Swiffer Duster, Yellow (PGC82074)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 6 ft. (30666)
- HARPER BROOM HANDL PC MTL 60""HL (563)
- XERO 53.5 in Water Fed Pole, Green, carbon fiber (209-20-562)
- Stick Grip Handles, Frames and Braces