Shop All Handles, Frames and Braces
Stick Grip
Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11"
Mfr # 7512
Zoro # G904106171
Sold in multiples of 6 for $122.94
$122.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Material rubber
- Length 12
- Weight 0.5
- Width 3.5
Product Information
- Brand Stick Grip
- MFR # 7512
- Zoro # G904106171
- UPC # 80139952258
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 3.5 |
Length | 12 |
Width | 3.5 |
Details
Material | rubber |
Weight | 0.5 |
Description
Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK (AR110001)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419098)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L Bottle, Fragrance-Free (19038EA)
- PLEDGE Multi-Purpose Cleaning Wipes, White, Soft Pack, Cloth, 25 Wipes, 10 in x 7 in, Fresh, 12 PK (336274 / 319249)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- WEILER 60" Hardwood Handle, Threaded Metal Tip, 1-1/8" Diameter (44435)
- RENOWN 39 in. to 72 in. Aluminum Quick-Connect Adjustable Microfiber Mop Handle Connector (AMMHA72)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- ETTORE Replacement Pole Tip (9019)
- Stick Grip Handles, Frames and Braces