Shop All Handles, Frames and Braces
Stick Grip
Rubber Hand Grip, Diamond Long handle Grip Grey, 1.1mm, 11"
Mfr # 7514
Zoro # G804106172
product price: $19.45
/ea
Sold in multiples of 6 for $116.70
$116.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 3.5
- Material rubber
- Weight 0.5
- Height 3.5
Product Information
- Brand Stick Grip
- MFR # 7514
- Zoro # G804106172
- UPC # 80139952678
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 12 |
Width | 3.5 |
Height | 3.5 |
Details
Material | rubber |
Weight | 0.5 |
Description
Rubber Hand Grip, Diamond Long handle Grip Grey, 1.1mm, 11"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Resilient & Ceramic Floor Cleaner (FP00337406)
- SEVENTH GENERATION Towels & Wipes, White, Cloth-Like, 35 Wipes, 7" x 8", Lemongrass Citrus (22812EA)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- TOUGH GUY 54" Clamp On Wet Mop Handle, Gray, Aluminum (1TYZ1)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-168)
- ETTORE Replacement Pole Tip (9019)
- Stick Grip Handles, Frames and Braces