Shop All Fire Barrier Products
Sti
Multi-Gang Pathway Wall Brackets
Mfr # EZP544W
Zoro # G1376051
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Fire Rating Up to 4 hr
- Color Silver
- Material Steel
- Standards UL 1479, CAN/ULC-S115
Product Information
- Brand Sti
- MFR # EZP544W
- Zoro # G1376051
- UPC # 730573005446
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Height | 6 in |
Overall Length | 10 in |
Overall Width | 2 in |
Details
Shape | Rectangle |
Fire Rating | Up to 4 hr |
Color | Silver |
Item | Firestop Pathway Wall Bracket |
Material | Steel |
Standards | UL 1479, CAN/ULC-S115 |
Finish | Galvanized |
Minimum Service Temperature | -10 Degrees F |
Maximum Service Temperature | 120 Degrees F |
Firestop Type | Wall Mounting Brackets |
Description
Wall Brackets, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, Overall Height 6 in, Overall Length 10 in, Overall Width 2 in, Product Type Wall Plate, Shape Rectangular, Color Orange, Finish Galvanized, Material Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards UL 1479, CAN/ULC-S115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, XL (62160)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 5.5in (CBS-55)
- Sti Fire Protection