Shop All Fire Barrier Products
Sti
Intumescent Firestop Sealant - Red
Mfr # LCI329
Zoro # G8365117
product price: $30.79
/ea
Sold in multiples of 12 for $369.48
$369.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Standards ASTM E814 (UL 1479), ASTM E84/UL 723, CAN/ULC-S115
- Container Size 29 oz
- Application Method Caulk Gun
- Color Red
Product Information
- Brand Sti
- MFR # LCI329
- Zoro # G8365117
- UPC # 730573011799
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 29 oz |
Description
Firestop Sealant, Application Method Caulk Gun, Color Red, Container Size 29 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 10X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- STI Preformed Restraining Collar (WSC8RED)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- Sti Fire Protection