Shop All Fire Barrier Products
Sti
Firestop Mortar Bag
Mfr # SSM22B
Zoro # G0992391
product price: $96.23
/ea
Free Shipping & Returns
$96.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Firestop Application Cable Trays, Cables, Metal Pipe
- Fire Rating Up to 3 hr
- Application Method Trowel
Product Information
- Brand Sti
- MFR # SSM22B
- Zoro # G0992391
- UPC # 730573042007
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 22 lb |
Container Size & Type | 22 lb Bag |
Description
Firestop Mortar Bag, Application Method Trowel, Color Red, Container Size 22 lb, Container Type Bag, Expansion Temperature Not Applicable, Fire Rating 2 to 3 hr, Firestop Type Mortar, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type Concrete floors, concrete walls, For Use On Blank opening, busway, cables, cable tray, metal pipe, multiple penetrants, plastic pipe, Formulation Cement Based, Maximum Service Temperature 200 Degrees F, Non-Toxic No, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Knee Pad, UNIV, Clip, Hook/Loop, Black, PR (450)
- CONDOR Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series (4VCF2)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 52)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XMA6)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- STI Fire Barrier Sealant, 20 oz., Red (SSS120)
- STI Fire Barrier Composite Sheet, 36 x 36 In. (CS3636)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- Sti Fire Protection