Shop All Identification Labels
Sti
Fire Penetration Warning Label
Mfr # Z1005892CG
Zoro # G3696738
product price: $0.67
/ea
Sold in multiples of 100 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Paper
- Width 1/10 in
- Height 4 1/2 in
- Shape Rectangular
- Color Red, White
Product Information
- Brand Sti
- MFR # Z1005892CG
- Zoro # G3696738
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1/10 in |
Height | 4 1/2 in |
Length | 5 3/8 in |
Overall Length | 5.38 in |
Details
Material | Synthetic Paper |
Shape | Rectangular |
Color | Red, White |
Item | Label |
For Use With | Drywall, Firestopping |
Includes | (100) Labels |
Usage Location | Drywall |
Product Type | Fire Penetration Warning Label |
For Material Type | Concrete |
Includes Mounting Hardware | No |
Fire Rating | Not Rated |
For Use On | All common construction |
Description
Label, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On All common construction, Includes (100) Labels, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 4.25 in, Overall Length 5.38 in, Overall Width 0.1 in, Product Type Fire Penetration Warning Label, Shape Rectangular, Usage Location Drywall, Color Red, White, For Material Type Concrete, For Use With Drywall, Firestopping, Material Synthetic Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, M, Case of 1000 (10 Boxes of 100) (VinylMC)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR420)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (546)
- STI Red Warning Label (Z1003892CG)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- BRADY Label (B33-76-8591-SL)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- BRADY Label (B33-117-427)
- REDI-TAG Sign and Return Refill, Red, PK6 (91037)
- Sti Safety Labels