Shop All Fire Barrier Products
Sti
Fire Barrier Sealant, 10.1 oz., Blue
Mfr # ES100
Zoro # G1560115
$11.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E1966 (UL 2079)
- Material Elastomeric
- Color Blue
- Fire Rating Up to 4 hr
- Container Type Cartridge
Product Information
- Brand Sti
- MFR # ES100
- Zoro # G1560115
- UPC # 730573081006
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 10.1 oz |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 10.1 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Non-Toxic No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- SIGNMISSION Do Not Block Driveway Unauthorized Vehicles Towed Away with Graphic, A-1824-24167 (A-1824-24167)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Orange/White (CBO53/84-20-N-S)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 2 Inch Diameter (SF-2)
- Sti Fire Barrier Products