Shop All Fire Barrier Products
Sti
Fire Barrier Foil Tape, 30 ft. L, 2 In. W
Mfr # SSWFT
Zoro # G1668493
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Intumescent
- Color Silver
- Fire Rating Up to 4 hr
- Overall Width 2 in
- Outer Material Intumescent
Product Information
- Brand Sti
- MFR # SSWFT
- Zoro # G1668493
- UPC # 730573037751
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Width | 2 in |
Roll Length | 30 ft |
Details
Material | Intumescent |
Color | Silver |
Item | Fire Barrier Foil Tape |
Fire Rating | Up to 4 hr |
Outer Material | Intumescent |
Firestop Type | Tape |
Fire Resistance Type | Intumescent |
Description
Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Tape, Overall Width 2 in, Roll Length 30 ft, Color Silver, Outer Material Intumescent, Sheet Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- STI Wood Frame Firestop Caulk - Red (WF305)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- Sti Fire Protection