Shop All Surface Plate
Sti
EZPATH Series 44 Floor Plate Pack
Mfr # EZP144F
Zoro # G0969249
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/4 in
- Height 6 1/2 in
- Length 8 in
- For Use With Cables, Floors
- Minimum Service Temperature -10 Degrees F
Product Information
- Brand Sti
- MFR # EZP144F
- Zoro # G0969249
- UPC # 730573008348
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 4 3/4 in |
Height | 6 1/2 in |
Length | 8 in |
Overall Height | 6.5 in |
Overall Length | 8 in |
Overall Width | 4.75 in |
Details
Item | Floor Plate |
For Use With | Cables, Floors |
Minimum Service Temperature | -10 Degrees F |
Material | Galvanized Steel |
Product Type | Split Floor Plate |
Maximum Service Temperature | 120 Degrees F |
Shape | Square |
Usage Location | Cables, Floor Penetrations |
For Use On | Cable, Cable Trays |
Fire Rating | 4 hr |
Description
Floor Plate, Fire Rating 4 hr, For Use On Cable, Cable Trays, Overall Height 6.5 in, Overall Length 8 in, Overall Width 4.75 in, Product Type Split Floor Plate, Shape Square, Usage Location Cables, Floor Penetrations, Color Orange, Finish Galvanized, For Use With Cables, Floors, Material Galvanized Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 2-3/8", Carbide Grit Hole Saw (G038)
- EUROBOOR HSS Stack Annular Cutter3/4" X 3" DOC (HCPY.3/4)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- REGAL CUTTING TOOLS #6-48 NS Hand Tap H2 3 Flt Bottom (011186AS)
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- HHIP 6 X 6 X 8 Precision Ground Right Angle Plate (3402-0109)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- Sti Precision Measuring Tools