Shop All Emergency Exit Door Alarms
This Product is Discontinued
Sti
Exit Stopper Door Alarm, Green (Discontinued)
Mfr # STI-6400-G
Zoro # G0631051
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Interior and Exterior Doors, Windows
- Finish Unfinished
- Cylinder Type Key Lock
- Inside Keyed Cylinder Type Mortise
- Alarm Duration 30 sec, 3 min or Continuously
Product Information
- Brand Sti
- MFR # STI-6400-G
- Zoro # G0631051
- Country of Origin Taiwan, Province of China
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 5 3/8 in |
Body Length | 5 3/8 in |
Body Width | 5 3/8 in |
Body Height | 2 in |
Details
Item | Exit Door Alarm |
For Use With | Interior and Exterior Doors, Windows |
Finish | Unfinished |
Cylinder Type | Key Lock |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | 30 sec, 3 min or Continuously |
Door Handing | Non-handed |
Decibels | 105 dB |
Power Source | 9V DC |
Housing Material | Polycarbonate |
Includes | Battery, Reed Switch |
Control Key Registration Required | No |
Body Material | Polycarbonate |
Activated By | Reed Switch/Magnet |
Body Thickness | 1/8 in |
Standards | CE, FCC,IC |
Description
Exit Door Alarm, Finish Unfinished, Cylinder Type Key Lock, Inside Keyed Cylinder Type Mortise, Activated By Reed Switch/Magnet, Alarm Duration 30 sec, 3 min or Continuously, Door Handing Non-Handed, Body Thickness 1/8 in, Body Dia. 5 3/8 in, Body Length 5 3/8 in, Body Height 2 in, Body Width 5 3/8 in, Decibels 105 dB, Power Source 9V DC, Housing Material Polycarbonate, Standards CE, FCC,IC, For Use With Interior and Exterior Doors, Windows, Includes Battery, Reed Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.