Shop All Fire Barrier Products
Sti
Endothermic Firestop Sealant - Red
Mfr # LC129
Zoro # G8365141
product price: $26.08
/ea
Sold in multiples of 12 for $312.96
$312.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Application Kitchen and Bath
- Container Size 29 oz
- Sealant Color Family Reds
- Product Type Firestop Sealant
Product Information
- Brand Sti
- MFR # LC129
- Zoro # G8365141
- UPC # 730573011317
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 29 oz |
Details
Item | Firestopping Sealant |
Adhesive Grouping | Sealant |
Color | Red |
Application | Kitchen and Bath |
Sealant Color Family | Reds |
Product Type | Firestop Sealant |
Description
Endothermic Sealant, Color Red, Application Kitchen and Bath, Container Size 29 oz, Product Type Firestop Sealant
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB061009484)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- STI Endothermic Firestop Sealant - White (LC120W)
- STI Fire Barrier Putty Pad, 7-1/2x7-1/2 In. (SSP4S)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- Sti Fire Barrier Products