Shop All Conduit Bodies & Covers
Sti
Closet Flange Gasket
Mfr # CF34
Zoro # G0573539
product price: $20.79
/ea
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel/Rubber Intumescent Pad
- Firestop Application Plastic Pipe
- Fire Rating 2 hr
- Color Red
- Standards ASTM E814, CAN/ULC-S115, UL 1479
Product Information
- Brand Sti
- MFR # CF34
- Zoro # G0573539
- UPC # 730573037805
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Overall Width | 7.05 in |
Sheet Length | 7.05 in |
Height | 0.25 in. |
Width | 7.05 in. |
Length | 7.05 in. |
Details
Item | Closet Flange Gasket |
Material | Galvanized Steel/Rubber Intumescent Pad |
Firestop Item | Firestop Wrap Strip |
Firestop Application | Plastic Pipe |
Fire Rating | 2 hr |
Color | Red |
Standards | ASTM E814, CAN/ULC-S115, UL 1479 |
For Material Type | Metal, Plastic |
Market | Commercial, Industrial, Residential |
For Use On | Pipe |
Usage Location | Closet Flange to Effectively Firestop the Opening |
Maximum Service Temperature | 130 Degrees F |
Features | Always Ready to Use, Installs From the Top, No Caulk to Clean Up, No Caulk Tubes to Dry Out, No Shelf Life, Seamless Fit for Installation with No Tools Required |
Expansion Temperature | 320 Degrees F |
Fire Resistance Type | Intumescent |
Composition | Molded rubber, Intumescent pads |
Firestop Device Type | Firestop Gasket |
Description
Closet Flange Gasket, Fire Rating 2 hr, Fire Resistance Type Intumescent, Overall Width 7.05 in, Roll Length Not Applicable, Color Red, Expansion Temperature 320 Degrees F, Features Always Ready to Use, Installs From the Top, No Caulk to Clean Up, No Caulk Tubes to Dry Out, No Shelf Life, Seamless Fit for Installation with No Tools Required, For Material Type Metal, Plastic, For Use On Pipe, Market Commercial, Industrial, Residential, Maximum Service Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC120)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150048S)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- Sti Conduit Bodies & Covers