Shop All Squeegees
Steveo Products
SteveO's Scrubber Sleeve Pack 14 Inch
Mfr # 009-09-187
Zoro # G307467855
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 18 in
- Size 14 in
Product Information
- Brand Steveo Products
- MFR # 009-09-187
- Zoro # G307467855
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 6 in |
Length | 18 in |
Size | 14 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- RENOWN Natural Hardwound Paper Towels 800 ft. Per Roll, , 6PK (REN06004-WB)
- ABANAKI Odor Control Tablets, PK15 (CMINTS)
- ZEP Industrial Purple Unscented Scent Cleaner and Degreaser 32 oz Liquid (R42310)
- UNGER Original StripWasher Replace Sleeve (UNG WS450)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- UNGER UNGER Medium Duty Scraper (MDSC0)
- ETTORE Complete Pro Super System Super Channel Squeegee 30 Inch (13851, 11040)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- ETTORE Mighty Sleeve 18 Inch (52018)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- Steveo Products Squeegees