Shop All Post Lighting
Sterno Home
Sterno Home 3005887 Black Solar Powered LED Post Cap Light - Pack of 2
Mfr # 3005887
Zoro # G603721071
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sterno Home
- MFR # 3005887
- Zoro # G603721071
- UPC # 627442983175
- Country of Origin China
- Category Post Lighting
Description
Black Solar Powered LED Post Cap Light
Raised pedestal that adds a touch of elegance to this post light. The square light mounts to most standard patio and fence posts and features a crystal-clear solar panel that uses the power of the sun for up to 8 hours of lighting. 15 lumens output. Set includes 2 lights.
Features- Led Solar
- Pack of 2
- Glass or Lens Type: Glass
- Height: 4.72"
- Light Output: 15
- Light Source: LED
- Motion Sensing: No
- Power Source: Solar Powered
- Waterproof: Yes
- Width: 7.46"
- Casing Material: Plastic
- Color: Black
- Design: Pedestal
- Depth: 4.72
- Bulb Color: White
- Color Temperature: 5000 K
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- HALO Dome Lens With Reflector, 172 (172TBZS)
- ILC Replacement for Philips Pl-c 26w/35/4p (4-pin) replacement light bulb lamp (PL-C 26W/35/4P (4-PIN) PHILIPS)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- PATIO LIVING Patio Living 69001 White Single White Globe Patio Lamp (69001)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7708-13)
- Sterno Home Post Lighting