Shop All Party Supplies
Sterno Home
Sterno Home 241400 11 in. Paradise Lighting Round Metal Wire Basket with Matte Black
Mfr # 241400
Zoro # G504051451
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sterno Home
- MFR # 241400
- Zoro # G504051451
- UPC # 627442228924
- Country of Origin China
- Category Party Supplies
Description
Features
- Amber flickering LED 4" x 4" flameless candle
- The added timer allows for the candle to come on at the same time every day & turns off 5 hours later
- Candle runs on 2 AA batteries
- Color: Matte Black
- Shape: Round
- Size: 11"
- Weight: 6.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #7200 Reinforced Water Activated Tape, 72mm x 375', Kraft, 8/Case (T9067200)
- XYRON Standard Adhesive Refill Cartridge, 12" (AT1255-100)
- ZORO SELECT 8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPR6)
- BOORUM & PEASE Book, 66Series, Record, 500Pg (BOR66500R)
- DEICING DEPOT OXY NJ 135535 PEC 50 lbs Pail Peladow Ice Melt Calcium Chloride Pellets (00135535 (PEC))
- FROGGY'S FOG 2oz. WHISKEY - Scented Cologne Spray (SPR-2OZ-WHIS)
- PERFECT HOLIDAY 40 LED Crystal Fairy Lights Battery Operated (5137)
- FROGGY'S FOG 2oz. CAMPFIRE - Scented Cologne Spray (SPR-2OZ-CAMP)
- FROGGY'S FOG ZOMBIE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-ZOMB)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- CREATIVE CONVERTING Hunting Camo Antler Decoration, 16"x19.36", 6PK (995676)
- Sterno Home