Shop All Kitchen Sinks
Sterling
Under-Mount Single-Bowl Apron-Front Kitchen Sink, 34"19-3/4"9-1/2"
Mfr # 20243-NA
Zoro # G5079192
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Overall Length 34 in
- Overall Width 19-3/4 in
- Overall Height 9-1/2 in
Product Information
- Brand Sterling
- MFR # 20243-NA
- Zoro # G5079192
- UPC # 885612620712
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 34 in |
Overall Width | 19-3/4 in |
Overall Height | 9-1/2 in |
Depth | 9 in |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Undermount |
Description
Give your kitchen a professional, sophisticated feel with the clean, contemporary lines of the Ludington kitchen sink. With a deep bowl, available accessories and multiple styles to choose from, it’s the perfect choice for any kitchen—especially in the home of people who love to cook. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 5 Ft. L (ZUSA-HT-1629)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- APOLLO PEX 3/4 in. Brass PEX Barb Polybutylene Coupling (APXBC3434)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 24"18-5/16"9-7/16" (20023-PC-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- Sterling Kitchen Sinks