Shop All Ropes
Sterling
Sterling Kraken Rigging Rope 7/8 x 600' No Splice
Mfr # KRKN78-600-NS
Zoro # G5381124
product price: $1,524.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Rope Dia. 22mm (7/8")
- Rope Material Polyester double braid
- Rope Strand Count 24
- Working Load Limit 2,890 lb (12.9 kN
- Rope Type Rigging or Winch Rope
Product Information
Dimensions
Rope Dia. | 22mm (7/8") |
Rope Length | 600 ft |
Details
Rope Material | Polyester double braid |
Rope Strand Count | 24 |
Working Load Limit | 2,890 lb (12.9 kN |
Rope Type | Rigging or Winch Rope |
Application | Easy to splice and functions very well in standard rigging setups as well as knotless rigging setups |
Tensile Strength | 28,900 lbs. (128.5 kN) |
Fabric Weight | 155 lbs. |
Description
Sterling Kraken is a monster of a rigging line, ready to take on your biggest and toughest rigging jobs. At the heart of Kraken is a braided nylon core, giving it its high strength and robust feel. The jacket is a tight braided polyester that gives Kraken amazing durability, without making it feel brittle. In fact, Kraken is quite flexible, and resists kinking, twisting and hockling. Kraken's construction makes it easy to splice, and it functions very well in standard rigging setups as well as knotless rigging setups. You'll also find that Kraken mitigates shock fairly well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- BISON LIFTING EQUIPMENT 5 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH50-20-G)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING Sterling Kraken Rigging Rope 5/8 x 600' No Splice KRKN58-600-NS (KRKN58-600-NS)
- US TAPE MASN LINE&RL PNK 250', 3PK (SL45162AC)
- Sterling Ropes