Shop All Plant & Tree Support
Sterling
Sterling Dryad Dynamic Cabling Polyester Rope 3/4 x 300'
Mfr # DRYD34-300-NS
Zoro # G4658009
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/brown/olive
- Features Light weight, quicker installation, easy to splice, strong, long-lasting, and UV resistant
- For Use With In place of steel cabling
- Rope Type Rigging or Winch Rope
- Rope Length 300 ft.
Product Information
- Brand Sterling
- MFR # DRYD34-300-NS
- Zoro # G4658009
- UPC # 723466948050
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Rope Length | 300 ft. |
Rope Diameter | 3/4-inch (19mm) |
Details
Color | Black/brown/olive |
Features | Light weight, quicker installation, easy to splice, strong, long-lasting, and UV resistant |
For Use With | In place of steel cabling |
Rope Type | Rigging or Winch Rope |
Tensile Strength | 10,200 lbs. (45.3 kN) |
Application | Arborist rigging jobs |
Rope Material | Hollow braid polyester |
Description
Sterling Dryad is a hollow braid polyester rope that takes the place of steel cabling, offering much lighter weight, quicker installation, and adjustability. In addition to gaining those advantages, Dryad is also very strong, long-lasting, and UV resistant. Once installed, Dryad will be almost undetectable from the ground with its dark color combination of black, brown and olive. Dryad is easy to splice. It requires no heavy cable cutters, pliers, or even gloves. Detailed and illustrated splicing instructions available and can send upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- BONIDE PRODUCTS PYRETHRIN GRDN SPRAY PT (858)
- NELSON Hose End Repair Kit, Male, Brass/Zinc (855204-1001)
- COBRA Cobra MRHH350FLT Handheld Waterproof VHF Radio - 6 Watt, Floating (MRHH350FLT)
- STERLING Sterling Dryad Dynamic Cabling Polyester Rope 3/8 x 300' (DRYD38-300-NS)
- ALGOPLUS AlgoPlus 600 Humus Acid Plants Fertilizer (600)
- COOP POOP Organic 2-4-3 Plant Fertilizer 40 lb (51331)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- COBRA 2-Ton PLUS, 5 System Package (31299)
- GARDENERS BLUE RIBBON WW41 Garden Stake, 4 ft L, Wood, Natural (WW4-12)
- GROW IT NOW 10Inh Raised Bed Corner Brkts 00135 (Model 226)
- Sterling Plant & Tree Support