Shop All Plant & Tree Support
Sterling
Sterling Dryad Dynamic Cabling Polyester Rope 1/2 x 300'
Mfr # DRYD12-300-NS
Zoro # G4658024
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/brown/olive
- Features Light weight, quicker installation, easy to splice, strong, long-lasting, and UV resistant
- Rope Type Rigging or Winch Rope
- Rope Material Hollow braid polyester
- Tensile Strength 6,100 lbs. (27.1 kN)
Product Information
- Brand Sterling
- MFR # DRYD12-300-NS
- Zoro # G4658024
- UPC # 723466948043
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Rope Diameter | 1/2-inch (13mm) |
Rope Length | 300 ft. |
Details
Color | Black/brown/olive |
Features | Light weight, quicker installation, easy to splice, strong, long-lasting, and UV resistant |
Rope Type | Rigging or Winch Rope |
Rope Material | Hollow braid polyester |
Tensile Strength | 6,100 lbs. (27.1 kN) |
Application | Arborist rigging jobs |
For Use With | In place of steel cabling |
Description
Sterling Dryad is a hollow braid polyester rope that takes the place of steel cabling, offering much lighter weight, quicker installation, and adjustability. In addition to gaining those advantages, Dryad is also very strong, long-lasting, and UV resistant. Once installed, Dryad will be almost undetectable from the ground with its dark color combination of black, brown and olive. Dryad is easy to splice. It requires no heavy cable cutters, pliers, or even gloves. Detailed and illustrated splicing instructions available and can send upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- EXACO TRADING CO. ECO Kitchen Compost Pail, 8-1/2"L x 9"W x 11"H (ECO 2000)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- A & I PRODUCTS Titanium Power Trimmer Line, .095" twist 8" x8" x4.25" (A-B153095)
- STERLING Sterling Dryad Dynamic Cabling Polyester Rope 3/8 x 300' (DRYD38-300-NS)
- STERLING Sterling Dryad Dynamic Cabling Polyester Rope 3/4 x 300' (DRYD34-300-NS)
- QUADEL Rigid Seedling Protector Tubes (3869)
- KITZMANS DIXON 1x2x12 Grade/Srvey Stake (1X2X12)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- DR. EARTH Tomato-Veg-Hrb Fert 24Oz (1039)
- BOND MANUFACTURING Jute Twine Green 200' (337)
- Sterling Landscaping Materials