Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
912 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.912X1000
Zoro # G300582173
product price: $45.15
/pk 1000, $0.05/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.912X1000
- Zoro # G300582173
- UPC # 742839444968
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Rail Plugs, THK Series (C8)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR229L)
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- ZORO SELECT Viton O-Ring, 5mm Wide 12mm ID, PK10 (ZUSAV5X12)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- STERLING SEAL & SUPPLY 010 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL010X250)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A214X1000)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -500 Pack (ORBN90A214X500)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- Sterling Seal & Supply Individual & Bulk O-Rings