Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
910 Viton / FKM O-ring 75A Shore Brown, -250 Pack
Mfr # ORBRNVT75A910X250
Zoro # G900574875
product price: $56.85
/pk 250, $0.23/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A910X250
- Zoro # G900574875
- UPC # 742839474040
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPEKNIFE The CLAW Deglazing Tool (THECLAW)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- STERLING SEAL & SUPPLY 114 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL114X250)
- STERLING SEAL & SUPPLY 342 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD342X125)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.230X125)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- ZORO SELECT O-Ring, Dash 113, Neoprene, 0.1 In., PK100 (1BUV3)
- Sterling Seal & Supply Individual & Bulk O-Rings