Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
904 Viton / FKM O-ring 90A Shore Black, -1000 Pack
Mfr # ORVT90.904X1000
Zoro # G400581915
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 90A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT90.904X1000
- Zoro # G400581915
- UPC # 742839444883
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 90A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS2-619-010U (NLSK-APS2-619-010U)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1030AF)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 37.6mm ID, PK25 (ZUSAH2.4X37.6)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20L)
- STERLING SEAL & SUPPLY 354 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A354X100)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- STERLING SEAL & SUPPLY 141 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD141X250)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD216X1000)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- STERLING SEAL & SUPPLY 912 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.912X1000)
- X1 TOOLS R-31 O-Ring ID: 47 mm, CS: 3.5 mm, OD: 54 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0031x10)
- Sterling Seal & Supply Individual & Bulk O-Rings