Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
904 Viton / FKM O-ring 75A Shore Black, -250 Pack
Mfr # ORVT75.904X250
Zoro # G800574746
product price: $33.59
/pk 250, $0.13/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.904X250
- Zoro # G800574746
- UPC # 742839463082
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX SERIES 2035 TWO WHEEL CARRIER UNIT (2035.00563)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- STERLING SEAL & SUPPLY 018 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL018X500)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL337X50)
- STERLING SEAL & SUPPLY 435 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.435X25)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0220)
- Sterling Seal & Supply Individual & Bulk O-Rings