Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
472 Viton / FKM O-ring 70A Shore Black, -3 Pack
Mfr # ORVT472X3
Zoro # G400582226
product price: $93.49
/pk 3, $31.16/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT472X3
- Zoro # G400582226
- UPC # 742839437533
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- EMTEK Satin Nickel Pull 86265US15 (86265US15)
- STERLING SEAL & SUPPLY 227 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL227X250)
- WESLOCK Stonebriar Exterior Dummy Handleset Oil Rubbed Bronze (07635-1--0020)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.335X25)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- STERLING SEAL & SUPPLY 114 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT114X1000)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0033)
- Sterling Seal & Supply Individual & Bulk O-Rings