Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
471 Silicone O-ring 70A Shore Red, -25 Pack
Mfr # ORSIL471X25
Zoro # G400576188
product price: $214.99
/pk 25, $8.60/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL471X25
- Zoro # G400576188
- UPC # 742839485398
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- USA INDUSTRIALS PTFE O-Ring - Dash 024, PK 10 (ZUSATFE024)
- FULTERER Fr5000 Full Extension Slide Zinc 12 in. (400022)
- CODEL DOORS 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD451X25)
- STERLING SEAL & SUPPLY 252 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD252X250)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A225X500)
- STERLING SEAL & SUPPLY 043 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A043X250)
- STERLING SEAL & SUPPLY 205 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL205X500)
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- STERLING SEAL & SUPPLY 257 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A257X50)
- Sterling Seal & Supply Individual & Bulk O-Rings