Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
457 EPDM O-Ring 70A Shore Black, -6 Pack
Mfr # OREPD457X6
Zoro # G600576445
product price: $27.15
/pk 6, $4.52/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD457X6
- Zoro # G600576445
- UPC # 733102012199
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Printed Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W - 12/Case (741-00)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0201)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.126X500)
- STERLING SEAL & SUPPLY 368 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.368X12)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A334X250)
- STERLING SEAL & SUPPLY 908 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.908X1000)
- STERLING SEAL & SUPPLY 161 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A161X50)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A241X250)
- X1 TOOLS R-264 Square O-Ring ID: 7 1/2, CS 1/8, OD 7 3/4 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R264x8)
- Sterling Seal & Supply Individual & Bulk O-Rings