Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
451 Viton / FKM O-ring 75A Shore Black, -3 Pack
Mfr # ORVT75.451X3
Zoro # G300573072
product price: $55.99
/pk 3, $18.66/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.451X3
- Zoro # G300573072
- UPC # 742839462801
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- MR. CHAIN Yelow Plastic Chain 1"(#4, 25 mm)x500 f (10002-500)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- STERLING SEAL & SUPPLY 108 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A108X250)
- STERLING SEAL & SUPPLY 324 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD324X250)
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL337X250)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A245X250)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- Sterling Seal & Supply Individual & Bulk O-Rings