Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack
Mfr # ORBN70A441X6
Zoro # G500573551
product price: $20.79
/pk 6, $3.47/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A441X6
- Zoro # G500573551
- UPC # 742839513435
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- WRIGHT PRODUCTS Flush Mount Patio Door Latch, Aluminum (V1195)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- COMMAND ACCESS Energy Transfer Hinge, 4-1/2 In. by 4-1/2 In., 5 Knuckle Standard Weight, 4 Wire, 26 Guage, Satin Ch (CAT-ETH4W4545-626 CH-BB79-4FT)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- STERLING SEAL & SUPPLY 030 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A030X500)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- Sterling Seal & Supply Individual & Bulk O-Rings