Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack
Mfr # ORBN70A384X50
Zoro # G200580781
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A384X50
- Zoro # G200580781
- UPC # 742839506178
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-202)
- FROM PLAIN TO BEAUTIFUL IN HOURS My Beautiful Damaris Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Ceiling Tile, 10PK (258ac-24x24-10)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- STERLING SEAL & SUPPLY 004 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A004X1000)
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL321X125)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- Sterling Seal & Supply Individual & Bulk O-Rings