Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
376 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A376X25
Zoro # G000579831
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A376X25
- Zoro # G000579831
- UPC # 742839469633
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- STRYBUC 1-1/4in One Ear Wall Bracket (91-16A)
- SUGATSUNE Ceiling Hook, 303 SS, 3-17/64 In (4CRW1)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- STERLING SEAL & SUPPLY 348 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A348X25)
- STERLING SEAL & SUPPLY 315 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A315X500)
- STERLING SEAL & SUPPLY 118 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL118X250)
- USA INDUSTRIALS Buna-N O-Ring, Dash 208, PK100 (ZUSAH70208)
- Sterling Seal & Supply Individual & Bulk O-Rings