Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack
Mfr # ORBN90A368X25
Zoro # G600574519
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 90A
- Type O-Ring
- Material Buna-N/NBR Nitrile
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN90A368X25
- Zoro # G600574519
- UPC # 742839523465
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 90A |
Type | O-Ring |
Material | Buna-N/NBR Nitrile |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFPWR)
- ZORO SELECT O-Ring, Dash 343, Buna N, 0.21 In., PK25 (U38801.018.0375)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- Sterling Seal & Supply Individual & Bulk O-Rings