Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
365 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A365X25
Zoro # G700579636
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A365X25
- Zoro # G700579636
- UPC # 742839469527
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- CODEL DOORS 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- HICKORY HARDWARE Hinge Concealed Face Frame (P5129-14)
- STERLING SEAL & SUPPLY 279 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.279X25)
- STERLING SEAL & SUPPLY 434 Silicone O-ring 70A Shore Red, -12 Pack (ORSIL434X12)
- STERLING SEAL & SUPPLY 126 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.126X500)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.228X125)
- STERLING SEAL & SUPPLY 009 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A009X1000)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- ZORO SELECT O-Ring, Dash 457, Buna N, 0.27 In., PK2 (U38801.025.1400)
- Sterling Seal & Supply Individual & Bulk O-Rings