Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack
Mfr # ORBN70A364X100
Zoro # G800581195
product price: $63.19
/pk 100, $0.63/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A364X100
- Zoro # G800581195
- UPC # 742839505973
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES SI100BDE TIPS (10pk) ACCUTURN (SI060-10)
- MSI Silver Pattern 16 Sq. Ft. Tumbled Travertine Paver Kit (ZOR-LSC-0127)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- LAUREY European Hinge 110 deg. Full Overlay (10100)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.228X125)
- STERLING SEAL & SUPPLY 218 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A218X1000)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT013X1000)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- Sterling Seal & Supply Individual & Bulk O-Rings