Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
359 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack
Mfr # ORBN70A359X100
Zoro # G300579975
product price: $56.19
/pk 100, $0.56/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A359X100
- Zoro # G300579975
- UPC # 742839505928
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 031, Silicone, 0.07 In., PK25 (U38883.006.0175)
- PRIME-LINE 2PK Drawer Track Guide, 2PK (R 7221)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8401LH1D4916)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.012X500)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A365X50)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD023X1000)
- STERLING SEAL & SUPPLY 232 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL232X125)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- Sterling Seal & Supply Individual & Bulk O-Rings