Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
358 Viton / FKM O-ring 75A Shore Black, -12 Pack
Mfr # ORVT75.358X12
Zoro # G600578579
product price: $54.99
/pk 12, $4.58/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT75.358X12
- Zoro # G600578579
- UPC # 742839462160
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUTTERGATE DWNSPOUT ADAPTR BLACK 3X4in. (GG3X4A-BLACK)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Knurled Bar Pull Satin Gold (4788-320-SG-1)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (59W-017)
- MSI Champagne Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0186-SAM)
- STERLING SEAL & SUPPLY 434 Silicone O-ring 70A Shore Red, -12 Pack (ORSIL434X12)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- STERLING SEAL & SUPPLY 916 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.916X1000)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- STERLING SEAL & SUPPLY 433 Viton / FKM O-ring 75A Shore Black, -6 Pack (ORVT75.433X6)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A135X250)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK25 (U38801.012.0312)
- Sterling Seal & Supply Individual & Bulk O-Rings