Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
354 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A354X25
Zoro # G800578126
product price: $90.29
/pk 25, $3.61/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A354X25
- Zoro # G800578126
- UPC # 742839469411
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 2mm -5 Degrees Wedge Spacer (171A5500)
- CROWN 5-7/8" Miami Cabinet Pull with 5" Center to Center Polishede Chrome Finish (CHP81572PC)
- SPD Welded Blade End Gas Spring (GSWB228678)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-RH-AL SETS)
- STERLING SEAL & SUPPLY 434 Silicone O-ring 70A Shore Red, -12 Pack (ORSIL434X12)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- STERLING SEAL & SUPPLY 013 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT013X1000)
- STERLING SEAL & SUPPLY 214 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A214X1000)
- ZORO SELECT O-Ring, Dash 006, Silicone, 0.07 In., PK100 (U38883.006.0012)
- Sterling Seal & Supply Individual & Bulk O-Rings