Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
354 Viton / FKM O-ring 70A Shore Black, -25 Pack
Mfr # ORVT354X25
Zoro # G300573942
product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 70A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORVT354X25
- Zoro # G300573942
- UPC # 742839436642
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 70A |
Type | O-Ring |
Description
Black Viton/FKM is a fluoropolymer elastomer and synthetic rubber compound with amazing capabilities, designed to withstand even the most challenging of environments. Have excellent resistance to high temperature, ozone, weather, oxygen, mineral oil, fuels, hydraulic fluids, and aromatics; It is a co-polymer based compound that has a broad chemical resistance and good compression set values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- BLUM 110 Degree Soft-closing Screw On Overlay Onyx Black Hinge (71B3550)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R2-130)
- STERLING SEAL & SUPPLY 279 Viton / FKM O-ring 90A Shore Black, -25 Pack (ORVT90.279X25)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.904X250)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- STERLING SEAL & SUPPLY 315 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A315X500)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- STERLING SEAL & SUPPLY 124 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A124X1000)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 220, PK25 (ZUSAHSQ70220)
- Sterling Seal & Supply Individual & Bulk O-Rings