Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
337 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL337X250
Zoro # G900578507
product price: $172.99
/pk 250, $0.69/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Type O-Ring
- Material Silicone
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL337X250
- Zoro # G900578507
- UPC # 742839484346
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Type | O-Ring |
Material | Silicone |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 141 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL141X500)
- BALDWIN Estate Satin Black Cylinders (8031.190.KD12)
- BEST Key Blank, Standard, J Keyway, 1/2in. (1A1J1KS473KS800)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- STERLING SEAL & SUPPLY 337 Fluorosilicone O-ring 70A Shore Blue, -50 Pack (ORFSIL337X50)
- STERLING SEAL & SUPPLY 221 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL221X250)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- STERLING SEAL & SUPPLY 215 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL215X500)
- STERLING SEAL & SUPPLY 323 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A323X125)
- ZORO SELECT O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10 (U38801.009.0218)
- Sterling Seal & Supply Individual & Bulk O-Rings