Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
337 EPDM O-Ring 70A Shore Black, -125 Pack
Mfr # OREPD337X125
Zoro # G300581251
product price: $43.69
/pk 125, $0.35/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material EPDM
- Durometer 70A
- Type O-Ring
- Material EPDM
Product Information
- Brand Sterling Seal & Supply
- MFR # OREPD337X125
- Zoro # G300581251
- UPC # 733102009441
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | EPDM |
Durometer | 70A |
Type | O-Ring |
Material | EPDM |
Description
EPDM O-ring is black in color, round in cross-section, has a durometer of 70A, and is designed for use in a wide variety of sealing applications. It is compatible for use with water and steam, silicone oil and grease, polar solvents (alcohols), acids, glycol-based brake fluids, ozone, and weathering. It is vulnerable to many oils, gasoline, and solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Lever W/ Round Rose Interior Single Cylinder Handleset Trim Iron Black Finish (966MILRDT-514)
- SEA DOG Brass Swivel Eye Snap, #139133-1 (139133-1)
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Madison Cabinet Mushroom Knob (3910-BNBDL)
- STERLING SEAL & SUPPLY 264 Viton / FKM O-ring 75A Shore Black, -100 Pack (ORVT75.264X100)
- STERLING SEAL & SUPPLY 124 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A124X250)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT229X500)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL321X125)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.012X500)
- ZORO SELECT O-Ring, EPDM, Dash 356, 5-3/8, 5.770, PK25 (U38869.018.0412)
- Sterling Seal & Supply Individual & Bulk O-Rings