Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
335 Viton / FKM O-ring 75A Shore Brown, -25 Pack
Mfr # ORBRNVT75A335X25
Zoro # G800576757
product price: $58.99
/pk 25, $2.36/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A335X25
- Zoro # G800576757
- UPC # 742839472879
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE WHITE SQ 3PK 3.5"" (N830-335)
- ZORO SELECT Gasket, 3 In, Bevel Seat, BUNA (692-10694)
- BLUM Hinge Cup Spacer for Compact Hinges (38C355B9)
- PRIME-LINE Guide Bypass Adj Univ (161148)
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- STERLING SEAL & SUPPLY 217 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL217X250)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -500 Pack (ORBRNVT90A045X500)
- ZORO SELECT O-Ring, Silicone, Dash 205, 7/16, 0.699, PK25 (U38883.012.0043)
- Sterling Seal & Supply Individual & Bulk O-Rings