Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
331 Viton / FKM O-ring 75A Shore Brown, -50 Pack
Mfr # ORBRNVT75A331X50
Zoro # G400575310
product price: $88.19
/pk 50, $1.76/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton / FKM
- O-Ring Material Viton / FKM
- Durometer 75A
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBRNVT75A331X50
- Zoro # G400575310
- UPC # 742839469183
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
Item | O-Ring |
Material | Viton / FKM |
O-Ring Material | Viton / FKM |
Durometer | 75A |
Type | O-Ring |
Description
Brown Viton O-rings has excellent resistance to aging, ozone, temperature, boric and citric acids, ketones, hydrocarbons, and animal and vegetable oils, greases, aliphatic, aromatic and chlorinated hydrocarbons, non-flammable hydraulic fluids (HFD) and many organic solvents and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 460, Buna N, 0.27 In., PK2 (U38801.025.1550)
- EZTUBE Premium Nylon Leveling Foot with Steel Insert, M8 x 1.25 Thread with Jam Nut (100-338)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- ZORO SELECT Disc Springs, A(Heavy), 112x57.0x6.0mm (M36300.968.0060)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- STERLING SEAL & SUPPLY 163 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A163X50)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- STERLING SEAL & SUPPLY 341 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A341X25)
- USA INDUSTRIALS Buna-N O-Ring, Dash 353, PK5 (ZUSAH70353)
- Sterling Seal & Supply Individual & Bulk O-Rings