Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack
Mfr # ORBN70A330X125
Zoro # G800577884
product price: $31.69
/pk 125, $0.25/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Buna-N/NBR Nitrile
- Durometer 70A
- Material Buna-N/NBR Nitrile
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORBN70A330X125
- Zoro # G800577884
- UPC # 742839509124
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Buna-N/NBR Nitrile |
Durometer | 70A |
Material | Buna-N/NBR Nitrile |
Type | O-Ring |
Description
Buna-nitrile can have high tensile strength, and abrasion, tear, and compression set resistance. and is compatible for use with petroleum, HFA, HFB and HFC fluids, vegetable oil, alcohol, acids and aliphatic hydrocarbons. Buna-nitrile is vulnerable to acetone, ethers, esters, ozone, sunlight and weathering and should therefore not be used in ozone-generating electric motors, welding equipment, or in applications with exposure to UV light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C346A (C8043-C346A-14A)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- MASTER LOCK Key Blank, Brass, Best A Keyway, 7 Pins (KCAKBWWG)
- DELTANA Push Plate 3-1/2" X 20" Satin Nickel (PP3520U15)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- STERLING SEAL & SUPPLY 455 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD455X12)
- STERLING SEAL & SUPPLY 453 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A453X25)
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- STERLING SEAL & SUPPLY 012 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.012X500)
- ZORO SELECT O-Ring, Dash 328, FEP, Viton Core, 0.21 In. (1WMA7)
- Sterling Seal & Supply Individual & Bulk O-Rings