Shop All Individual & Bulk O-Rings
Sterling Seal & Supply
329 Silicone O-ring 70A Shore Red, -250 Pack
Mfr # ORSIL329X250
Zoro # G700578035
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Silicone
- Durometer 70A
- Material Silicone
- Type O-Ring
Product Information
- Brand Sterling Seal & Supply
- MFR # ORSIL329X250
- Zoro # G700578035
- UPC # 742839487750
- Country of Origin United States
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Silicone |
Durometer | 70A |
Material | Silicone |
Type | O-Ring |
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A357X50)
- STERLING SEAL & SUPPLY 117 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD117X1000)
- STERLING SEAL & SUPPLY 119 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT119X1000)
- STERLING SEAL & SUPPLY 228 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.228X125)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT214X250)
- STERLING SEAL & SUPPLY 447 EPDM O-Ring 70A Shore Black, -25 Pack (OREPD447X25)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- Sterling Seal & Supply Individual & Bulk O-Rings